Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger. Features: Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically 5-1/2" 45 Degree Bevel Cut Adjustable stainless steel miter detent plate with 11 ...
Milwaukee Jig Saw Blade Bi-Metal 8 Teeth Per Inch 4 In Length 48-42-5850 Milwaukee Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses T-Shank and fits Milwaukee Jig Saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades. 8 TPI, 4 in. Length, Bi-Metal Construction 9/32 in. Width, T-Shank 5 blades per package Ideal for cutting ...
Milwaukee Jig Saw Blade Bi-Metal 24 Teeth Per Inch 3 In Length 48-42-5161 Milwaukee Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses T-Shank and fits Milwaukee Jig Saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades. 24 TPI, 3 in. Length, Bi-Metal Construction 9/32 in. Width, T-Shank 5 blades per package For cutting ...
DeWalt® Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrack™ tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ...
Precisely execute miter and bevel cuts with the 20V MAX XR® 12 in. Double Bevel Sliding Miter Saw, our first 12 in. 20V MAX Miter Saw compatible with our entire range of 20V MAX and DeWalt® FLEXVOLT® batteries (sold separately). Featuring regenerative braking technology, this miter saw offers exceptional runtime and efficiency. The bevel gear transmission helps maximize runtime by minimizing the power lost in the system. As our largest cut capacity 20V MAX miter saw, this saw delivers up to 371 cuts in 3 1/4 in. MDF Base Molding and up to 153 cuts in pressure treated 4 in. X 4 in. timber. ...