Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226161

MPN #: DCS785B

DeWalt® 20V MAX XR® Double Bevel Sliding Miter Saw, 12" Blade Dia., Yellow

Product Description
Precisely execute miter and bevel cuts with the 20V MAX XR® 12 in. Double Bevel Sliding Miter Saw, our first 12 in. 20V MAX Miter Saw compatible with our entire range of 20V MAX and DeWalt® FLEXVOLT® batteries (sold separately). Featuring regenerative braking technology, this miter saw offers exceptional runtime and efficiency. The bevel gear transmission helps maximize runtime by minimizing the power lost in the system. As our largest cut capacity 20V MAX miter saw, this saw delivers up to 371 cuts in 3 1/4 in. MDF Base Molding and up to 153 cuts in pressure treated 4 in. X 4 in. timber. With integrated WIRELESS TOOL CONTROL designed to maximize productivity, this product captures up to 97% of dust to help maintain a clean work environment.

Features:
  • Our Largest Cut Capacity 20V MAX Miter Saw - Cut up to 14 in. horizontally, 6-1/2 in. baseboard standing up, or 6-1/2 in. crown nested
  • Cut. Capture. Charge.™ - Help Minimize Clean-Up - Help maintain a clean work environment with integrated WIRELESS TOOL CONTROL that enables vacuum operation with the pull of a trigger
  • Proven Accuracy - Get adjustment-free cut line indication with the CUTLINE™ blade positioning system
  • Bevel Gear Transmission - Work confidently with a transmission designed to help minimize power loss
  • Easy Portability - Move around the jobsite with ease utilizing the convenient carry handles and a lightweight design of only 51.7 lbs
  • Quick Bevel Adjustments - Set bevel cuts to 22.5° or 33.9° fast with the included bevel pawls
  • Intuitive Design - Easily adjust miter and bevel cut settings with simple touchpoints
  • Part Of Our Best Performing Line Of 20V MAX Power Tools and Batteries – Innovative power tools and batteries designed to deliver certainty for the world's toughest pros
Applications:
  • Interior / Exterior Finish & Trim
  • Dimensional Lumber Framing
  • Hardwood Flooring
  • Hardwood Flooring
  • Deck Building
  • Crown Molding
  • Baseboard
  • Hardwoods
Includes:
  • (1) DCS785 DeWalt® 20V MAX XR® 12 in. Double Bevel Sliding Miter Saw (Tool Only)
  • (1) 12 in. 60T Blade
  • (1) Stabilizer Bar
  • (1) Dust Bag
  • (1) Non-Airlock Vacuum Adapter
  • (1) Blade Wrench
  • (2) Base Extensions
  • (1) Material Clamp


PRICE
$809.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size12 in
Arbor Size1 in

Product Details

Battery TypeLithium-Ion
TypeMiter Saw Bare Tool
Corded/CordlessCordless
ColorYellow/Black
Dust Bag IncludedYes
Blade Speed3800 SFPM
Bevel TypeDual
SlidingYes
Voltage20 V
Manufacturers Part NumberDCS785B
Stand IncludedNo
BrandDeWalt