Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3218823

MPN #: DCS361M1

DeWalt® Single Bevel Sliding Cordless Miter Saw Kit, 7-1/4" Blade Dia., 20V, 3750 RPM

Product Description
Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger.

Features:
  • Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard
  • Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility
  • Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically
  • 5-1/2" 45 Degree Bevel Cut
  • Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (31.6 bs.) allows for easy transport and storage
  • Cam lock miter handle delivers quick and accurate miter angles
  • Precise miter system and machined base fence support optimize durability and cutting accuracy
Include:
  • (1) DCB112 12 - 20V Max Charger
  • (1) Carbide Blade
  • (1) Users Guide
  • (1) Blade Wrench
  • (1) Material Clamp
  • (1) DCB204 20V Max Battery


PRICE
$549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-7/8 in
Height15-11/16 in
Weight31.6 lbs
Blade Size7-1/4 in
Arbor Size5/8 in

Product Details

Battery TypeLithium-Ion
45 Degree Bevel CutYes
Max RPM3750 rpm
TypeMiter Saw Kit
Corded/CordlessCordless
ColorYellow/Silver
Dust Bag IncludedNo
Battery Capacity4.0 Ah
Blade Speed3750 SFPM
Bevel TypeSingle
Laser GuideNo
SlidingYes
Voltage20 V
Manufacturers Part NumberDCS361M1
Stand IncludedNo
BrandDeWalt