Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166782

MPN #: 30032-SU

Sunlite® T12 Fluorescent Bulb, G13 Base, 40W, 2550 Lumens, 6500K, Daylight, Pack of 30

Product Description
Sunlite® T12 Straight Tube Fluorescent Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 24,000 hours.

Features:
  • Traditional Design - Designed with quality and durability, this straight tube lamp provides a modern, sleek look that effortlessly blends into any setting. This lamp is perfect for illuminating various environments with crisp and clear light
  • Energy Efficient - This straight tube consumes only 40 watts of power, making it a cost-effective choice for your lighting needs. Its energy efficiency helps reduce your carbon footprint and electricity bill, saving you money in the long run
  • Long Life Span - Boasting an impressive average rated life of 24,000 hours, this T12 straight tube fluorescent lamp ensures hassle-free, long-term use, minimizing the need for frequent replacements. With 2550 lumens, this T12 fluorescent lamp provides bright and consistent illumination, ensuring excellent visibility and vibrant colors in your space
  • G13 Base - Featuring a G13 2-pin base, it ensures easy installation and compatibility with a wide range of fixtures. It allows a secure and reliable connection, ensuring your lamp stays firmly in place
  • Daylight - At 6500K these daylight white bulbs provide a natural glow in bedrooms, living spaces or anywhere you want to set a relaxed mood. Dimensions 1-1/2" H x 48" W x 1-1/2" D


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseMed Bi-Pin (G13)
Diameter1-1/2 in

Product Details

Average Life24000 hr
Color Temperature6500 K
ColorWhite
CRI90
Wattage40 W
Lamp CodeF40T12/DX
Package Quantity30
Manufacturers Part Number30032-SU
Lamp TypeT12 Straight Tube
Lumens2550
ShapeT12 Tube
BrandSunlite