Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking
Write a Review
|
Questions & Answers (0)
Product Description
T5 Lampholder - Slide-On, Rotary Locking
Rapid Start Applications 120W-600V 1 1/8-in. H x 7/8-in. W x 5/8-in. D
Rapid Start Applications 120W-600V 1 1/8-in. H x 7/8-in. W x 5/8-in. D
PRICE
$1.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.875 in |
| Height | 1.125 in |
Product Details
| Mounting Location | 1/8" IPS Inside Extrusion |
| Wattage | 120 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 80-1944 |
| Base Type | T5 |
| Brand | Satco |