Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166688

MPN #: 30246-SU

Sunlite® T8 Fluorescent Bulb, G13 Base, 32W, 3050 Lumens, 5000K, Daylight, Pack of 10

Product Description
Sunlite® 4 Foot T8 Linear Fluorescent Lamp is a bright, efficient, and cost-effective lighting solution that uses just 32 watts of energy. With an average lamp life of 20,000 hours, this lamp is also long-lasting and reduces the need for frequent bulb replacements. The 5000k color temperature and daylight color of this fluorescent lamp create a bright and crisp lighting environment that's perfect for various settings. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 48"L x 1"W x 1"H.

Features:
  • Bright And Efficient – This fluorescent lamp provides plenty of light using just 32 watts of energy with 3050 lumens, making it a cost-effective and environmentally friendly choice.
  • G13 Base – Featuring a G13 2-pin base, it ensures easy installation and compatibility with a wide range of fixtures. It allows a secure and reliable connection, ensuring your lamp stays firmly in place.


PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

Average Life20000 hr
Color Temperature5000 K
ColorWhite
CRI83
Wattage32 W
Lamp CodeF32T8/SP850
Package Quantity10
Manufacturers Part Number30246-SU
Lamp TypeT8 High Performance Straight Tube
Lumens3050
ShapeT8 Tube
BrandSunlite