Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MG Electronics

Model # :WBB1866869

MPN #: LED-360

Magnifying Task Lamp, White, 3-Diopter, 45 Ultra Bright LED's

Product Description
The LED-250B is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 45 ultra bright LED's and a bright white light with 30% less current draw than fluorescent bulbs. Brightness is equal to daylight (4786K color temperature). Features a 32" spring balanced adjustable swing arm design and a powerful 5" 3-diopter (glass) magnifying lens. Individually boxed.

Specifications:

  • 32" Spring balanced adjustable swing arm design
  • 3 Diopter with 5" Glass lens
  • 45 LED's Color Silver
  • Power: 9.4 Watts
  • Color temperature: 4786K (daylight)
  • ETL/CE Approved
  • 100V-240V Power supply


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height32 in

Product Details

Lens5"
Wattage9.4 W
Diopter3
DescriptionMagnifying Task Lamp, White, 3-Diopter, 45 Ultra Bright LED's
ColorWhite
Manufacturers Part NumberLED-360
Bulb TypeLED
Base TypeClamp
Swing Arm/Swivel/Gooseneck32" Spring Balanced Arm
Magnification1.75X
BrandMG Electronics