Sunlite® T9 Circline Fluorescent Bulb, G10q Base, 22W, 1250 Lumens, 3000K, Warm White, Pk of 2
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® T9 Round Fluorescent Circline Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 10,000 hours. Consuming only 22 watts of power, this 1250-lumen lamp reduces your carbon footprint and electricity bill while providing bright and consistent illumination. The G10Q 4-pin base allows for easy installation, and the 3000K warm white light creates a warm glow in living spaces. RoHS compliant that is perfect for both home and workspace use.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | G10q (4-Pin) |
| Diameter | 8 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 3000 K |
| Color | White |
| Lamp Code | FC8T9/WW |
| Wattage | 22 W |
| Package Quantity | 2 |
| Manufacturers Part Number | 41936-NS |
| Lamp Type | T9 Circline |
| Lumens | 1250 |
| Shape | T9 Circline |
| Brand | Sunlite |