Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070423

MPN #: JT9-199037

JET® Table Insert Wbs-14Cs/Os (Txt) , JT9-199037

Product Description

This is a genuine OEM replacement table Insert used on Jet band saws. Table Saw Inserts reduce splintering and chip-out on the cuts. It also prevents thin slices of wood from jamming in between the blade and the plate during a cut. If an insert is missing or damaged it needs to be replaced. This part is made out of metal and it is sold individually.

For Use With:
  • Jet JWBS-14DXPRO Delux Pro Band Saw
  • JWBS-14DXPRO Delux Pro Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw
  • JWBS-14OS (708113A) 14-inch Woodworking Band Saw
  • JSL-12BS 12-Inch Bandsaw
  • JSL-12BS 12-Inch Bandsaw



PRICE
$16.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-199037
TypeTable Insert
For Use WithBand Saws, Saws
BrandJET