Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059554

MPN #: JT9-5783471

JET® Table Insert, JT9-5783471

Product Description

This item is a genuine part that has been sourced from the original manufacturer to be used with verticle bandsaws from Wilton and Jet. The durable plastic insert fits into the cap in the table where the blade passes through the table. The insert is used to reduce the gap around the blade in order to better support the material as it is being cut. Inserts wear down from normal use, and will eventually need to be replaced to maintain clean accurate cuts. This part is priced as a single item, please note tools may not be necessary to install the insert.

For Use With:
  • Jet 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5783471
TypeTable Insert
For Use WithBand Saws, Saws
BrandJET