Transforming Technologies Table Mat Grounding Kit, 1 CP2522 Ground Cord, 1 Ground Snaps CS1090
Write a Review
|
Questions & Answers (0)
Product Description
Transforming Technologies GK1000 ESD Table Mat Grounding Kit offers the hardware required by ANSI/ESD S-6.1 and ANSI/ESD-S20.20 to ground an ESD table mat
The CP2522 is a low profile common point ground with two banana jacks which allow two workers the ability to plug into onto one ground point. The molded connection point houses a 1 meg Ohm 1/4 watt resistor.
The ground cord attaches to table mats via the CS1090 universal snap kit. The CS1090 Universal Snap Kit includes a 10 mm stud, 10 mm socket, threaded backing washer, conical nut, long screw, short screw, and ESD common point ground label. Everything needed to install a stud or socket on all soft materials up to 0.375" thick. Screws are 6-32 Flat Head Phillips machine screws; one 0.25" long and one 0.375" long. Punch a hole through the mat and screw on the socket or stud, whichever is preferred. All that is needed is a Phillips screwdriver
ESD Standards require 1 ground point per mat or every 10ft of ESD matting.
Meets or exceeds requirements of ANSI ESD-S20.20 and ANSI/ESD S-6.1.
The CP2522 is a low profile common point ground with two banana jacks which allow two workers the ability to plug into onto one ground point. The molded connection point houses a 1 meg Ohm 1/4 watt resistor.
The ground cord attaches to table mats via the CS1090 universal snap kit. The CS1090 Universal Snap Kit includes a 10 mm stud, 10 mm socket, threaded backing washer, conical nut, long screw, short screw, and ESD common point ground label. Everything needed to install a stud or socket on all soft materials up to 0.375" thick. Screws are 6-32 Flat Head Phillips machine screws; one 0.25" long and one 0.375" long. Punch a hole through the mat and screw on the socket or stud, whichever is preferred. All that is needed is a Phillips screwdriver
ESD Standards require 1 ground point per mat or every 10ft of ESD matting.
Meets or exceeds requirements of ANSI ESD-S20.20 and ANSI/ESD S-6.1.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight | 0.2 lbs |
Product Details
| Type | Table Mat Grounding Kit |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GK1000 |
| Accessory Type | Ground Cord |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI ESD-S20.20, ANSI/ESD S-6.1 |