American Metalcraft 4100 - Table Numbers, Numbers 1 Thru 100, 4" Square
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Plastic Table Numbers 4" (10.2 cm) square, white card, black numbers. Heavy white plastic, printed on both sides. Nos 1-100
PRICE
$48.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
Product Details
| Style | Printed Both Sides |
| Type | 4" Square |
| Material | Plastic |
| Description | 1-100 |
| Color | Silver |
| Manufacturers Part Number | 4100 |
| Brand | American Metalcraft |