Genuine Joe® GJO11916, Pleated Table Skirt, 14'L x 29"W, Polyester, Black
Write a Review
|
Questions & Answers (0)
Product Description
Table skirting is made of soft, nonwoven polyester for an elegant look. Pleated skirt features self-adhesive backing for easy setup.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 168 ft |
| Width | 29 in |
| Height | 29 in |
Product Details
| Material | Polyester |
| Package Quantity | 1 |
| Description | Polyester Table Skirt |
| Color | Black |
| Manufacturers Part Number | GJO11916 |
| Brand | Genuine Joe |