Hydrocollator® Tabletop Heating Unit E2 with 2 Oversize, 3 Standard & 1 Neck Packs
Write a Review
|
Questions & Answers (0)
Product Description
Hydrocollator® moist heat pack heating units heat moist heat packs in a water bath. E2 stationary tabletop heating units are small enough to be kept on the counter-top. Tabletop Heating Unit - E-2 with 2 oversize, 3 standard, 1 neck pack.
PRICE
$1,969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13 in |
| Height | 20 in |
| Weight | 29 lbs |
Product Details
| Power | 110-120V, 50/60Hz |
| Color | Stainless Steel |
| Temperature Range | 160 - 165 °F |
| Capacity | 8 Gal. Tank |
| Material | Stainless Steel |
| Description | Tabletop Heating Unit E2 with 2 Oversize, 3 Standard & 1 Neck Packs |
| Package Quantity | 1 |
| Manufacturers Part Number | 2802 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Conforms to UL 60601-1, Certified to Can/CSA C222 No. 601.1 |