Tags, Caution This Scaffold Does Not Meet Federal/State OSHA Specifications, 6" X 3", Yellow, 25/Pk
|
Questions & Answers (0)
Product Description
Warn off potential hazards and provide information on the job site. Tags sold in packs of 25.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Safety Tags |
| Sign Legend | This Scaffold Does Not Meet |
| Material | Unrippable Vinyl |
| Package Quantity | 1 |
| Description | Caution This Scaffold Does Not Meet Federal/State OSHA Specifications |
| Legend Heading | Caution |
| Color | Yellow |
| Manufacturers Part Number | SVT2 |
| Brand | Accuform |