Spectrum Identification Tag, 4" x 2", Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Avoid lubricant cross contamination and misapplication with Spectrum Tags. The Spectrum Tags provide a simple and fast solution for identifying lubricants from storage to point of use. These easy to use, durable color-coded tags can be used for marking everything from storage containers and drums, transport containers, hand pumps, filter carts, transfer carts, dispensing equipment and tools, machinery, lubrication points or anything else you can think of. Use a felt tip marker, crayon, or a label to mark the tag with your information. Then simply seal the information beneath the laminate sheet to keep it clean and legible.
PRICE
$14.50
18
18
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1/16 in |
| Height | 7 in |
| Weight | 0.1 lbs |
Product Details
| Description | Identification Tag |
| Color | Yellow |
| Manufacturers Part Number | 37077 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |