Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128653

MPN #: P6000-C30

Zurn® Manual Flush Valve Snap Ring/Lock Ring

Product Description
Manual Flush valve Snap Ring/lock Ring P6000-C30 helps provide secure connections and reduce any movement. It is ideal for AquaVantage® and Aquaflush® flush valves and is suitable for commercial restroom applications. It is ADA designed and specifically built for long-lasting durability. Zurn flush valve tailpiece snap locking ring.



Features:
  • For use with AquaVantage® and Aquaflush® parts
  • Zurn replacement parts and accessories provide long-lasting durability
  • Suitable for commercial restroom applications


PRICE
$0.90

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs

Product Details

TypeSnap Ring/Lock Ring
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionManual Flush Valve Snap Ring/lock Ring
ColorSilver
Manufacturers Part NumberP6000-C30
For Use WithControl Stop
Product TypeControl Stop Repair Kit
BrandZurn