Tall 30'W Zippered End Panel - White for Econoline buildings
Write a Review
|
Questions & Answers (0)
Product Description
Econoline white zippered end panel fit Econoline buildings and includes two 12'W x 14'H doors with three zippers. End frame kit is not included. This Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field.
PRICE
$1,555.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 ft |
| Width | 30 ft |
| Height | 15 ft |
| Weight | 46 lbs |
| Opening (W x H) | (2) 12' x 14' |
| Material Weight | 10 |
| Canopy Material Thickness | 22 mil |
Product Details
| Assembly Required | Yes |
| Type | End Panel |
| Color | White |
| For Use With | 30' W Econoline Building |
| Style | Tall |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 108315TWZ |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |