30' W End Frame Kit For 30' Econoline Ponywall Building
Write a Review
|
Questions & Answers (0)
Product Description
Econoline End Frame Kit fits our 30' Ponywall Econoline buildings. Made from triple-galvanized, structural steel square tubing. End panel is not included.
PRICE
$5,129.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 ft |
| Height | 19 ft |
| Weight | 994 lbs |
Product Details
| Assembly Required | Yes |
| Type | End Frame Kit |
| Country of Origin | United States |
| Material | Galvanized Steel |
| Manufacturers Part Number | 115111 |
| For Use With | 30' W Econoline Building |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |