- Tall Corrugated Boxes are end loading for easy insertion and sealing
- Tall Boxes are made from strong, ECT-32, kraft corrugated
- For shipping tall items such as trophies, shelving, and fishing rods
- May be used in place of mailing tubes
- Sold and shipped flat in bundle quantities
- Wall Type: Single Wall
Global Industrial
Model # :WBB3166196
Global Industrial Tall Cardboard Corrugated Boxes, 6"L x 6"W x 50"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$104.50 Sold in packages of 25 / $4.18 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 6 in |
| Inside Width | 6 in |
| Inside Height | 50 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Tall Boxes |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B3166196 |
| Brand | Global Industrial |