Hiland Patio Heater 3 Post Reflector Shield THP-SHIELD 3HOLE for PrimeGlo Models
Write a Review
|
Questions & Answers (0)
Product Description
Tall Patio Heater Reflector shield with 3 Post Mount Positions. 6-7/8" between mount bolts. Hardware Included..
PRICE
$185.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 33 in |
| Height | 4 in |
Product Details
| Type | Accessory |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | THP-SHIELD 3HOLE |
| For Use With | PrimeGlo Models |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |