Heater Accessories
Related Products
This regulator is For use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. If your supply pressure is between 1/2 psig and 2 psig then you will need this second stage regulator. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting. This product has limited warranty of 1 year. This product is made in USA.
Gas Connection Kit - 1/2" - Includes Black Stainless Steel Gas Connector, Manual Ball Valve, Sediment Trap (Tee, Cap, Nipple) and Thread Sealing Compound.
This parabolic reflector extension helps to focus the radiant energy to a smaller area by changing the reflector angle from approximately 45 degrees to 60 degrees. For use with 30,000 to 40,000 BTU Ceramic Heaters. This product has limited warranty of 1 year. This product is made in USA.
This Deflector Kit diffuses the radiation on the first 10' of the tube heater and reduces the clearance to combustibles below. The deflector is 10' long and ships in two separated 5' sections. For use with straight infrared tube heaters. This product has a limited warranty of 1 year. This product is made in USA.
This optional End Reflector Kit is for use with all Infrared tube heaters. Helps to minimize convection losses and increase tube temperatures. Recommended for use when the heaters are angle mounted or when overall system efficiency improvements are needed. This product has a limited warranty of 1 Year. This product is made in USA.