Additional Lid cover with handle knob for P1800 size unit
Tank Cover - For Crest Ultrasonic P1800 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSC1800 |
| Description | Tank Cover |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
MANUFACTURER PART # 107 7483 Xtra ST Industrial Ultrasonic Cleaners Rugged Elmasonic xtra ST high capacity ultrasonic cleaners are designed for cleaning a wide range of parts in a production environment. Chips and coolant are thoroughly removed from newly machined metal parts. Oil, grease, dust, fingerprints, and dirt are removed from used parts. Powerful heavy-duty ultrasonic cleaner Portable and easy to use Dual frequency for coarse and fine cleaning Sweep mode evenly distributes cleaning Pulse mode adds bursts of ultrasonic power for intensive cleaning and degassing Dynamic mode ...
All-purpose ultrasonic baths for the laboratory use Automatically adjusts for light or heavy loads in stainless steel tank 37 kHz microprocessor controlled ultrasonic generators adjust to load Operating modes: Eco and Dynamic Eco mode for gentle cleaning of sensitive parts Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples Timer range: 1 to 30 minutes or continuous operation Auto shutoff after 12 hours of continuous operation for safety Temperature range: 30 to 80°C 1.5 gal. unit and upwards contains rear drain with convenient side ...
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P1200HTPC-45 with Power Control @ 115v is a 2.5 gallon ultrasonic heated cleaner comes equipped with an Ultrasonic Power Control and with an Ultrasonic Digital display of 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 600 watts of heat. With an ultrasonic power top output of 200 watts on average and a frequency of 45 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P1200HTPC-45 ultrasonic cleaning unit comes with a 2 year ...
Elma KS Ultrasonic Cleaning Solution What it is: Rust inhibitor. Add to cleaning solution or rinse tank. Covers metals with a protective coating on a molecular level which inhibits corrosion. Does not impede subsequent surface treatments. What it cleans/removes: rust inhibitor, protects steel and iron from corrosion
Saint Gobain HDPE 30 Gal. Conical-Bottom Tank w/Cover 18"Dia. x 35"H 3/16"Wall White Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to bottom ...