Additional Lid cover with handle knob for P500 size unit
Tank Cover - For Crest Ultrasonic P500 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSC500 |
| Description | Tank Cover |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity ...
Saint Gobain PP 100 Gal. Conical-Bottom Tank w/Cover 32"Dia. x 38"H 1/4"Wall Off White Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to ...
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity ...
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat/Power Control, 5.25 Gal, 132kHz, 230V
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P1800HTPC-132 with Power Control @ 230v is a 5.25 gallon ultrasonic heated cleaner-rinse comes equipped with an Ultrasonic Power Control and with an Ultrasonic Digital display of 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 800 watts of heat. With an ultrasonic power top output of 210 watts on average and a frequency of 132 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P1800HTPC-132 ultrasonic cleaning-rinse unit ...
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P360HT-45 @ 115v is a 1 gallon ultrasonic heated cleaner comes equipped with a Digital display 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 200 watts of heat. With an ultrasonic power top output of 100 watts on average and a frequency of 45 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P360HT-45 ultrasonic cleaning unit comes with a 2 year parts and labor warranty. Crest's Powersonic rugged industrial-strength ...