Additional Lid cover with handle knob for P2600 size unit
Tank Cover - For Crest Ultrasonic P2600 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSC2600 |
| Description | Tank Cover |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity ...
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity ...
Saint Gobain PP 100 Gal. Conical-Bottom Tank w/Cover 32"Dia. x 38"H 1/4"Wall Off White Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to ...
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations. Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity ...
MANUFACTURER PART # TVT-086G SHIRACLEAN Industrial Ultrasonic Cleaners with Filtration SHIRACLEAN high capacity industrial ultrasonic cleaners are designed to clean a wide range of parts in industrial shops and laboratories. Application areas include removal of chips and coolant from machined parts, solder flux removal, injection mold cleaning, and 3-D mold support removal. Powerful high capacity ultrasonic tank Dual cartridge filtration with particle filter and carbon oil filter Skimming weir and spray bar 40 kHz frequency with Sweep Casters for portability From aerospace to auto ...