Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB3120613

MPN #: 108 2666

Elmadry TD 300 Drying Unit, 115 V, 1100W, Stainless Steel

Product Description
Elmadry TD Drying Units

Elmadry TD Hot Air/Room Temperature Drying Units

Safe, Efficient Drying after Ultrasonic Cleaning

Elmadry TD drying units are offered in three sizes for thorough, efficient drying of parts when removed from an ultrasonic cleaning bath. They blow filtered hot air or cold (room temperature) air around parts; moisture-laden air exits from the vented lid.

Features:
  • Switchable hot air 70⁰C (158 °F) and cold air blower for drying sensitive parts
  • Automatically shuts down to avoid overheating
  • 3 sizes accommodate commonly used ultrasonic cleaner baskets
  • Simple and fast operation
  • Replaceable filter assures clean air enters the unit


Designed for production, workshop and service shops, Elmadry TD drying units are available in three sizes that accommodate a number of cleaning baskets in the Elma family of ultrasonic cleaners. A typical procedure is rinsing parts after they are brought out of the cleaner then placing the basket and parts in the Elmadry TD unit.

Activate the unit when the vented cover is in place to provide turbulence and vent moisture-laden air to the outside. After hot air drying you can switch the unit to cold to cool hot parts.

PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions22.6 x 14.2 x 13 (LxWxH)
Tank Size20 x 11.8 x 8 in
Wire Thickness.63 mm

Product Details

DisplayOn/Off Button
ColorGray
ApplicationIndustrial, Laboratory, Medical, Dental, Jewelry
Temperature RangeSwitchable hot air 70°C (158 °F) and cold air blower for drying sensitive parts
Voltage115 V
IncludesPlastic Lid
MaterialStainless Steel
Phase1
Package Quantity1
FeaturesHot & Cold Drying
Manufacturers Part Number108 2666
Timer15 min
Heat Power1100W
BrandElma
Mesh Size2 mm in

Warranty

Warranty2 yr