Buyers Return Line Manifold Strainer, SI2503, Single Element Sump Strainer, 2-1/2" NPTF, 75 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension A | 10.14" |
| Dimension B | 8.72" |
| Description/Port Size | 2-1/2" NPTF |
| Dimension C | 5.12 in |
Product Details
| Flow | 75 LPM |
| Description | Single Element Sump Strainer |
| Manufacturers Part Number | SI2503 |
| Brand | Buyers Products |