Buyers Thru-Wall Sump Strainer, Sw1501003, 1-1/2" Npt Male Thd., 1" Npt Port, 15 Gpm - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Dimension A | 7.91" |
| Dimension B | 1.56" |
| Element Area | 90 sq. in. |
| NPT Sizes Male Thread | 1-1/2" |
| NPT Sizes Outlet Port | 1" |
Product Details
| Flow | 15 LPM |
| Description | Thru-wall Sump Strainer |
| Manufacturers Part Number | SW1501003 |
| Brand | Buyers Products |