Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570659

MPN #: 5790110

Tap & Drill Sets, HSS in Metal Index, 18 Piece Set National Fine

Product Description
HSS for added wear resistance & better lubricity of tool surface which increases tool life & productivity. 18 piece set in metal index. Includes the following tap sizes with their corresponding tap drill:

Tap Sizes
  • 6 - 40
  • 8 - 36
  • 10 - 24
  • 10 - 32
  • 1/4" - 28
  • 5/16" - 24
  • 3/8" - 24
  • 7/16" - 20
  • 1/2" - 20

Dill Sizes: #33
  • #29
  • #25
  • #21
  • #3
  • I
  • Q
  • 25/64"
  • 29/64"


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5790110
Number of Pieces18
DescriptionNational Fine