Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB555040

MPN #: 1450115

115 Pc. Import Black Oxide Jobbers Drill Set With Index

Product Description
This Master Drill Set features 3-in-1 General Purpose HSS Black Oxide Jobber Length Drills with 118° Point.

Includes:
  • Fractional 1/16" to 1/2" Drills by 64ths
  • #1 to #60 Wire
  • Letter A to Z Drills
  • Metal Index Case
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeA-Z, 1-60, 1/16-1/2" x 64ths
Set Size RangeA - Z, #1 - #60, 1/16" - 1/2"
Increments64ths 4G

Product Details

TypeJobbers
Number of Pieces115
Drill Point Angle118 Degree
Shank TypeStraight
ColorBlack
Point118°
Drill StyleJobbers
Country of OriginMade In USA
IncludesIndex Case
FinishBlack Oxide
MaterialHSS
DescriptionMaster Drill Set
Shank StyleStraight
Package Quantity115
Manufacturers Part Number1450115
Flute TypeStandard