x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8

ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8

Item #: WBB361669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/4"
  • 3/16"

1/4"

  • 1-3/4
  • 1-1/4
  • 2-1/4
  • 2-3/4

1-3/4

Price: $3.63

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tapcon 1/4x1-3/4 Concrete Anchor Hex Head, 8-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles

  • BRAND ITW Tapcon
  • SIZE 1/4"
  • LENGTH INCHES 1-3/4
  • MATERIAL Steel
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 24120
  • HEAD Hex
  • ANCHOR TYPE Screw Anchor
  • DRIVE Slotted
  • PACKAGE QTY 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8

ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8

Item #: WBB361669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8
    ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8
    ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8
    ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8
    ITW Tapcon 24120 - 1/4" x 1-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant