Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147921

MPN #: WDK6

L.H.Dottie® Zinc Alloy Walldriller Anchor Kit w/ Combo Pan Head Screw, #6, 50 Pieces

Product Description
The WDK6 contains #6 Zinc Alloy Anchors and #6 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.

PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan

Product Details

Manufacturers Part NumberWDK6
TypeAnchor Kit
Country of OriginCanada
Package Quantity50
BrandL.H.Dottie