Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ITW

Model # :WBB361693

MPN #: 24397

ITW Tapcon 24397 - 1/4" x 4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25

Product Description
Tapcon 1/4x4 Concrete Anchor Phillips, 25-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles
PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size1/4
HeadFlat

Product Details

DrivePhillips
Country of OriginMade in USA
MaterialSteel
Package Quantity25
Manufacturers Part Number24397
Anchor TypeScrew Anchor
BrandITW