Features:
- Biodegradable tape is 100% recyclable and repulpable
- Use on cartons that will be packed in master cartons or shipped in united loads
- Ideal for paper splicing
Weights & Dimensions
| Length | 600 yd |
| Width | 3 in |
| Thickness | 5 mil |
Product Details
| Type | Water Activated Paper Tape |
| Material | Paper |
| Package Quantity | 10 |
| Description | Water Activated Tape |
| Color | White |
| Series | 6000 |
| Manufacturers Part Number | T36000W |
| Brand | Tape Logic |