Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB1499547

MPN #: T902P01

Tape Logic® Printed Carton Sealing Tape "Stop If Seal Is Broken" 2" x 110 Yds. White/Red - Pkg Qty 36

Product Description
Tape Logic® Printed Carton Sealing Tape "Stop If Seal Is Broken" 2" x 110 Yds. 2.2 Mil White/Red - 36 Rolls/Case

Features:
  • Tape communicates handling instructions and seals at the same time
  • Pressure sensitive printed tape
  • Eliminates the need for labels
  • Case of 36
  • Communicate handling instructions on your tape!
  • Eliminates the need for labels.
  • Waterproof, 2.2 Mil, acrylic adhesive.


PRICE
$226.80  Sold in packages of 36 / $6.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
226.80
Buy 3 pkgs - 10 pkgs
216.00Save $10.80 (5%)
Buy 11+ pkgs
208.80Save $18.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2.2 mil
Core Size3 in

Product Details

TypePrinted Security Tape
Package Quantity36
ColorRed
Manufacturers Part NumberT902P01
TextIf Seal Is Broken Check Contents Before Accepting
BrandTape Logic
RecyclableNo