Features:
- For heavy duty applications
- Convenient strips for quick application
- Pack of 100 Strips
Weights & Dimensions
| Length | 12 yd |
| Width | 2 in |
| Thickness | 3.4 mil |
Product Details
| Type | Carton Sealing Tape Strip |
| Package Quantity | 100 |
| Description | Carton Sealing Tape Strips |
| Color | Clear |
| Series | TS2012 |
| Manufacturers Part Number | TS2012 |
| Tape Duty | Heavy |
| Brand | Tape Logic |