3M Scotch® 3850 Heavy Duty Shipping Packaging Tape, 2" x 55 Yds, 3 Mil - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now even the heaviest packages can withstand rough handling. Our Scotch® Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. This tape resists splitting and tearing and the included dispenser includes fall-back tabs to help ensure the tape doesn't fall back on the roll. You don't need layers of tape to get the job done - just one strip at a time - so you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch® Heavy Duty packaging tape. Versatile option for mailing, moving, and general case-sealing applications. Now even the heaviest packages can withstand rough handling - seal stronger with Scotch® Heavy Duty Shipping Packaging Tape. Features a clear backing with a release coating that helps make unwinding easy.
PRICE
$81.60 Sold in packages of 12 / $6.80 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 3 mil |
Product Details
| Type | Hot Melt Tape |
| Package Quantity | 12 |
| Color | Clear |
| Series | 3850 |
| Manufacturers Part Number | 7100157915 |
| Tape Duty | Heavy |
| Brand | Scotch |