Specifications: Tough-Mark™ Heavy Duty Floor Marking Strips mark specific areas in the workplace to keep clear of obstructions and debris, designate storage locations, and create aisles boundaries and pathways for safe accessibility Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces Made with 55 mil polyethylene with 9.4 mil thick polypropylene adhesive backing Beveled edges reduce tears and lifting commonly caused by pallet dragging Removes easily while staying in one piece 48" long strips allow you to keep lines straight Can be trimmed to needed length ...
VELCRO® Brand pressure sensitive adhesive hook and loop tape is designed as an easy peel and stick application. This product adheres to a vast range of substates- just peel and stick VELCRO® Brand is a registered trademark of BVBA, used with permission. The hook and loop rolls are sold separately. You must purchase a hook and loop roll each to make a closure.
Strong, polyethylene mailers protect products from moisture during shipping. Features: Mailers are puncture, water, tamper and tear resistant High strength seams will keep contents intact even if over packed The outer surface of the mailer is white and the inner lining is silver Labels stamps and ink adhere well Self-seal
VELCRO® Brand White Loop Sew On 1" x 75' VELCRO® Brand sew-on hook and loop tape is designed to be sewn directly onto products to make a closure. VELCRO® Brand is a registered trademark of BVBA, used with permission. The hook and loop rolls are sold separately. You must purchase a hook and loop roll each to make a closure.
3M™ SJ3571 Scotchmate™ Fastener has tiny, stiff hooks mesh with pliable loops for quick, secure fastening. Features: Hook and Loop must be used together High performance rubber adhesive Bonds well to paper, cardboard, paint, metal, glass, sealed wood and plastics UV resistant for outdoor use Use with hook DK3M157