ZipWall® Tapeless Seal Wall Mount, Plastic, Black - SBR4 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Tightly seal a barrier along a wall in seconds! FoamRail™ tapeless seals are a quick and effective way to seal a barrier tightly after it is set up. The SideBridge™ is used in conjunction with a FoamRail Span™ to seal a barrier along the wall. The SideBridge™ snaps onto a FoamRail Span™ and holds it against a ZipWall® pole to form a tight seal. One Span™ can seal up to 8 feet along the wall. The SideBridge™ also works with the FoamRail Span™ Mini to seal up to 4 feet along the wall. Long SideBridge™ Wall Mounts can be used to seal tightly around obstacles like baseboard radiators, and crown molding. Each package contains two standard and two long SideBridge™ wall mounts. Use with plastic sheeting or ZipFast™ Reusable Barrier Panels. Works with all ZipWall® poles.
4 Per Pack; 6 Packs Per Case
4 Per Pack; 6 Packs Per Case
PRICE
$257.70 Sold in packages of 6 / $42.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 8 in |
| Height | 1-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Tapeless Seal Wall Mount |
| Color | Black |
| Manufacturers Part Number | SBR4 |
| Brand | ZipWall |