Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335052

MPN #: SDPK

ZipWall® Wall Mount Kit, Multiple Materials, Black/Red - SDPK

Product Description
Seal a barrier along two walls without tape in minutes. Contains everything you need to seal a ZipWall® dust barrier along two walls, up to 9 feet high each. Each SideClamp™ wall mount snaps onto a FoamRail™ tapeless seal. When mounted on the ZipWall® pole closest to the wall, the rail presses the barrier material against the wall and forms a tight seal. This kit contains six 3 foot FoamRail™ tapeless seals, six SideClamp™ wall mounts, and a carry bag. Can be used with plastic sheeting or ZipFast™ Reusable Barrier Panels. Works with all ZipWall® dust barrier poles.

PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/4 in
Width9 in
Height5-3/4 in

Product Details

MaterialMultiple Materials
Package Quantity1
DescriptionWall Mount Kit
ColorRed
Manufacturers Part NumberSDPK
BrandZipWall