Precision-cut, tapered end broom . Natural colored, lacquered hardwood with smooth finish that resists splintering and is comfortable for extended use. Composed of solid hardwood for maximum durability and dependability for heavy-duty use applications. The rounded tip makes maneuvering and transport easy. Compatible with wood block brooms that support a tapered handle, which are sold separately.
Boardwalk® Tapered End Broom Handle, Lacquered Pine, 1.13" x 60", Natural
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1-1/8 in |
Product Details
| Type | Tapered |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | BWK125 |
| Brand | Boardwalk |