- Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
- Black foam rubber squeegee is perfect for all around floor cleaning
- Metal frame
Flo-Pac Heavy Duty Straight Floor Squeegee, Foam Rubber, 22" - 36682400 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Soft Heavy Duty Foam Rubber Squeegee w/Threaded Socket 22" - Black
PRICE
$419.50 Sold in packages of 10 / $41.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight | 12 lbs |
| Cleaning Width | 22 in |
Product Details
| Handle Material | Metal |
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | 40267 Flo-Pac® Threaded Wood Handle |
| Handle Type | Threaded |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | Floor Squeegee |
| Package Quantity | 10 |
| Manufacturers Part Number | 36682400 |
| Brand | Flo-Pac |
Compliance & Certifications
| NSF Certified | No |