- Durable, lightweight handles increase efficiency and reduce fatigue
- Synthetic fiber mitt provides better water retention, residue removal and longer life
Flo-Pac® Complete Strip Washer Head 14" - 4006900 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Complete Strip Washer Head 14"
PRICE
$389.50 Sold in packages of 10 / $38.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Cleaning Width | 14 in |
Product Details
| Style | Flo-Pac Professional |
| Type | Strip Washer |
| Material | Rubber |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 4006900 |
| For Use With | 40220 - Sparta® Spectrum® Fiberglass Tapered/Threaded Handle |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | No |