Metro® Extra Shelf Clips For Super Adjustable 2 Shelving
|
Questions & Answers (0)
Product Description
Extra Shelf Clips for Super Adjustable 2 Super Erecta Shelving. Wedge sleeve snaps into place. One bag per shelf needed, 4 wedge sleeves and handles per bag.
PRICE
$7.60
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Shelf Clips |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Application | Dry |
| Accessory Type | Shelf Clips |
| Brand | Metro |