Tapered Roller Bearing Cup
- Both the inner (cone) and outer (cup) should be replaced at the same time to maximize reliability and life
- Engineered to deliver higher speeds, heavier loads and longer life
- Timken is the recognized global leader in tapered roller bearings.
- With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Aplication Summary: FW-RWD CHE TK 1/2 (1995-99), CHE TK 3/4 (1979-02), CHE TK 1 (1967-02), CHE MD (1954-90), (1999-05).
Vehicle Fitment: Make\Model Year(s)
Lexus
- GS400 - Engine: V8, 4.0L, 3969cc, GAS 1998-2000
- GS430 - Engine: V8, 4.3L, 4293cc, GAS 2005-2007