Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Timken

Model # :WBB2790637

MPN #: 15245

Tapered Roller Bearing Cup, Timken 15245

Product Description

Tapered Roller Bearing Cup

  • Both the inner (cone) and outer (cup) should be replaced at the same time to maximize reliability and life
  • Engineered to deliver higher speeds, heavier loads and longer life
  • Timken is the recognized global leader in tapered roller bearings.
  • With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Aplication Summary: FW-FWD FRA TK (1949-51), FW-RWD DES (1949-55), DOD TK 1/2 (1984-93), DOD TK 3/4 (1964-99), DOD TK 1

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Sonata - Engine: L4, 2.0L, 1997cc, GAS   1997-1998
PRICE
$11.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15245
DescriptionTapered Roller Bearing Cup
BrandTimken