Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253840

MPN #: TAR121

Accuform TAR121 Danger Do Not Operate Tag, RP-Plastic, 250/Roll

Product Description
Safety Tags-By-The-Roll, Danger Do Not Operate, 250/Rl, PF-Cardstock, 3"W x 6-1/4"H

Features:
  • Portable dispenser roll of safety tags for on-the-go needs.
  • Keep large quantity of rolled tags readily available
  • cConnect end-to-end, tags are easy to separate at perforations
  • Stores in octagon 6 5/8" x 6 5/8" x 3 5/8' dispenser box with 1 1/2" perforated center hole for mounting
  • 10-mil thick PF-Cardstock tag material is tear- and water-resistant
  • Each tags measures 6 1/4" x 3", with 3/8" hole
  • Writable matte surface is printed on both sides with space to sign, date and add notes
  • Safety Tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Available 250 tags per roll.
PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height6-1/4 in
Thickness10 mil

Product Details

Sign ShapeRectangle
TypeSafety Tags
Mount StyleWith Plain Hole
ColorMulti-colored
Glow in The DarkNo
Retroreflective GradeNon-Reflective
Language(s)English
MaterialRP-Plastic
DescriptionDanger Do Not Operate
Package Quantity250
Legend HeadingDanger
Legend StyleText
Double SidedYes
Manufacturers Part NumberTAR121
Grommet TypeMetal
BrandAccuform