Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947392

MPN #: TX-5PRO

TARN-X PRO® Tarnish Remover 5 Gal

Product Description
Tarn-X PRO® Tarnish Remover is the leading tarnish remover for cleaning and brightening copper and sterling silver.

Features:
  • Non-flammable, industrial-grade formula that easily and effectively eliminates tarnish and contaminants from metal.
  • Removes tarnish quickly and easily - just "wipe and rinse." Rinses clean with no residue.
  • Helpful for a wide variety of applications including facilities maintenance and jewelry restoration
  • Suitable for cleaning and brightening copper in factories, automotive repair shops, commercial kitchens, metal work and more. Made in the USA.

Great for use on:
  • Copper Pipes, Copper Sheeting, Silverware, Copper Railings, Light Fixtures, Copper Pots and Pans, Sterling Silver, Platinum, Gold, Commercial Kitchens, Copper Heat Exchangers, Copper Vat, Coins.


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Height15
Weight48 lbs
Size5 gal

Product Details

TypeTarnish Remover
ColorClear
For Use WithIndustrial environments
StyleLiquid
Capacity5
Applicable MaterialsSterling Silver, Silver Plate, Platinum, Copper, Gold, Diamonds
Size TypePail
Helps RemoveTarnish
DescriptionTarnish Remover
Package Quantity1
Manufacturers Part NumberTX-5PRO
Dilution RatioReady-To-Use
BrandCLR