Weinman® Stainless Steel Cleaner and Polish, 17 oz. Aerosol, 6 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cleanser is specially formulated for stainless steel surfaces. It is excellent for removing dirt, residue, fingerprints, water spots, and more. It provides a brilliant, streak-free shine without any hard rubbing. In addition to cleaning and polishing, it protects your stainless steel by leaving a shiny, protective barrier that resists fingerprints and repels dust and dirt. Recommended for all stainless steel, including large appliances like refrigerators, dishwashers, ovens, and stoves as well as the exteriors of smaller appliances such as microwaves, toasters and coffeemakers. Also excellent for stainless steel countertops, outdoor stainless steel kitchen elements and BBQ grills.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 oz |
Product Details
| Style | Aerosol |
| Scent | Floral |
| Capacity | 17 oz |
| Applicable Materials | Stainless Steel |
| Size Type | 17 oz. Aerosol Can |
| Package Quantity | 6 Bottles |
| Description | Stainless Steel Cleaner and Polish |
| Manufacturers Part Number | 49CT |
| For Use With | Stainless Steel Appliances, BBQ Grills |
| Brand | Weinman |
Compliance & Certifications
| Certifications | Good Housekeeping Seal of Approval |