SCRUBS® Stainless Steel Cleaner Towels, 30/Canister - ITW91930
Write a Review
|
Questions & Answers (0)
Product Description
SCRUBS 91930 Stainless Steel Cleaner Towels, 30 Towels/Canister
Stainless steel cleaner and polish in convenient premoistened towels. Clean, polish, brighten and protect in one step without dripping or overspraying. Prevent water marks and corrosion while preserving the high luster of stainless steel. For use on stainless, steel, chrome and aluminum. Towel/Wipe Type: Wet Wipes; Application: Polishing; Applicable Material: Chrome;Aluminum;Stainless Steel.
Stainless steel cleaner and polish in convenient premoistened towels. Clean, polish, brighten and protect in one step without dripping or overspraying. Prevent water marks and corrosion while preserving the high luster of stainless steel. For use on stainless, steel, chrome and aluminum. Towel/Wipe Type: Wet Wipes; Application: Polishing; Applicable Material: Chrome;Aluminum;Stainless Steel.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9.75 x 10.5 in |
Product Details
| Capacity | 9.75 x 10.5 in |
| Size Type | 30 Wipes/Canister |
| Package Quantity | 30 Wipes/Canister |
| Description | Stainless Steel Cleaner Towels |
| Manufacturers Part Number | 91930 |
| Brand | Scrubs |